Multi-Position Double-Diaphragm Pump, PP/Santoprene, 1.85 GPM, 115 VAC
Catalog #: MFLX75000-00
Supplier: XYLEM - FLOW CONTROL
CSA Certified
UL Listed
Specifications
See all product configurations- Catalog No:
- MFLX75000-00
- UL(US) regulatory approval:
- Duty cycle intermittent:
- Yes
- Inlet connection:
- 0.375 NPT(F)
- Max. temperature:
- 71 °C (160 °F)
- Max. particulate size Ø:
- 0.001 cm (5E-05")
- Motor type:
- TENV
- Outlet connection:
- 0.375 NPT(F)
- Power conduit box connection:
- Power cord:
- Yes
- Run dry:
- Yes
- Self-priming:
- Yes
- Suction lift, dry:
- 1800 mm of H₂O (72" H₂O); 629 mm Hg (5,3" Hg)
- Wetted materials:
- Polypropylene, Santoprene®
- Warranty:
- 1 year
- Currently Viewing
Specifications
About this item
No metal wetted parts permit use with corrosive liquids.
- All models feature factory-set pressure limits to protect pumps from damage—pumping stops when high limit is reached, resumes when pressure decreases to low setting.
Pump head rotates and mounts in 90° increments—position ports in one of four orientations to simplify installation. Model 75000-20 has a four-chamber design for higher flow rates and smoother flow. Pumps for 115 VAC operation include 6-ft power cord with three-prong plug. Order optional inlet filter under accessories to filter particulates.
- Maximum Flow Rate:7 L/min (1.85 gal./min)
- Description:Multi-Position Double-Diaphragm Pump, PP/Santoprene, 1.85 gal./min, 115 VAC
- Height:9.53 cm
- Power:115 VAC; 50/60 Hz; 0.55 A
- Wetted materials:Polypropylene, Santoprene®
- Duty cycle intermittent:Yes
- Inlet connection:0.375 NPT(F)
- Max. particulate size Ø:0.001 cm (5E-05")
- Outlet connection:0.375 NPT(F)
- Power cord:Yes
- Run dry:Yes
- Self-priming:Yes
- Suction lift, dry:1800 mm of H₂O (72" H₂O); 629 mm Hg (5,3" Hg)
- Motor type:TENV
- Max. temperature:71 °C (160 °F)
- Warranty:1 year
- Length:18.42 cm
- Width:10.16 cm
Customers Who Bought This Also Bought