Masterflex® Syringe Pump, Infusion, Touchscreen Control; 100 to 240 VAC
Catalog #: MFLX74905-50
Supplier: VWR International
UL Listed
Specifications
See all product configurations- Accuracy:
- ±0.355%
- ±0.355%
- ±0.355%
- ±0.355%
- ±0.355%
- Linear force:
- 75 lbs.
- 75 lbs.
- 75 lbs.
- 75 lbs.
- 75 lbs.
- Output:
- RS-232, RS-485, USB, ; 15 pin D-sub connector
- RS-232, RS-485, USB, ; 15 pin D-sub connector
- RS-232, RS-485, USB, ; 15 pin D-sub connector
- RS-232, RS-485, USB, ; 15 pin D-sub connector
- RS-232, RS-485, USB, ; 15 pin D-sub connector
- Reproducibility:
- ±0.05%
- ±0.05%
- ±0.05%
- ±0.05%
- ±0.05%
- Syringe size accepted:
- 0.5 µl - 140 ml
- 0.5 µl - 140 ml
- 0.5 µl - 140 ml
- 0.5 µl - 140 ml
- 0.5 µl - 140 ml
- Syringe travel rate:
- <190.8"
- <190.8"
- <190.8"
- <190.8"
- <190.8"
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Control flow rate via the user-friendly touch-screen display.
- Flow rates from 5 pL/min to 220 ml/min
- Full touch-screen enables you to quickly create configurations and recall them later
- Pump can be placed on its side to provide a smaller footprint with the touch-screen display automatically rotating
- Accuracy of ±0.3%
These Masterflex® touch-screen syringe pumps offer user-friendly programming and control. All pumps feature an accuracy of ±0.355% and a reproducibility of ±0.05% along with output options RS-232, RS-485, USB, and 15 pin D-sub connector.
Delivery: Includes 6-ft (1.8 m) US power cord.
- Accuracy:±0.355%
- Output:RS-232, RS-485, USB, ; 15 pin D-sub connector
- Description:Syringe Pump, Only, Touchscreen Control 74905-50
- Height:27.9 cm (11")
- Power:100 - 240 VAC; 50/60 Hz
- Linear force:75 lbs.
- Syringe size accepted:0.5 µl - 140 ml
- Syringe travel rate:<190.8"
- Reproducibility:±0.05%
- Warranty:1 year
- Max. Flow Rate Per Syringe:215.8 ml/min
- Min. Flow Rate Per Syringe:3.06 pl/min
- Length:8.9 cm (3.5")
- Width:25.4 cm (10")
Customers Who Bought This Also Bought