Masterflex® Touch-Screen Syringe Pump, Infusion/Withdrawal, Programmable, One-Syringe, 1.28 pL/min to 88.28 mL/min; 100 to 240 VAC
Catalog #: MFLX74905-04
Supplier: VWR International
CE Compliant
CSA Certified
UL Listed
Specifications
See all product configurations- Model:
- 74905-04
- 74905-06
- 74905-02
- 74905-34
- 74905-12
- 74905-08
- Accuracy:
- ±0.5%
- ±0.5%
- ±0.5%
- ±0.5%
- ±0.5%
- ±0.5%
- Linear force:
- 30 lbs.
- 30 lbs.
- 30 lbs.
- 11 lbs.
- 30 lbs.
- 30 lbs.
- Output:
- USB, ; 15 pin D-sub connector
- USB, ; 15 pin D-sub connector
- USB, ; 15 pin D-sub connector
- USB, ; 15 pin D-sub connector
- USB, ; 15 pin D-sub connector
- USB, ; 15 pin D-sub connector
- Reproducibility:
- ±0.05%
- ±0.05%
- ±0.05%
- ±0.05%
- ±0.05%
- ±0.05%
- Syringe size accepted:
- 0.5 µl - 60 ml
- 0.5 µl - 10 ml
- 0.5 µl - 60 ml
- 0.5 µl - 1000 µl
- 0.5 µl - 10 ml
- 0.5 µl - 10 ml
- Syringe travel rate:
- <190.8"
- <190.8"
- <190.8"
- <190.8"
- <190.8"
- <190.8"
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Accommodate up to two syringes in a cost-effective touch-screen syringe pump.
- Up to 30 lbs of linear force
- Flow ranges from 0.54 pL up to 88.8 ml/min
- Full-color touch screen
- Daisy chain multiple pumps using the integrated RS-485
- Use with any manufacturer syringe—glass, stainless steel, or plastic—from 0.5 ìL to 60 mL
These entry-level pumps offer features normally found in more expensive models. An intuitive touch-screen display lets you see all operating parameters and easily create and recall configurations. Front-panel LED light indicates when pump is operating—vie
Delivery: Includes US power cord.
- Accuracy:±0.5%
- Output:USB, ; 15 pin D-sub connector
- Description:Syringe Pump, Infuse / Withdraw Programmable, Touchscreen Control
- Height:27.9 cm (11")
- Model:74905-04
- Power:100 - 240 VAC; 50/60 Hz
- Linear force:30 lbs.
- Syringe size accepted:0.5 µl - 60 ml
- Syringe travel rate:<190.8"
- Reproducibility:±0.05%
- Warranty:1 year
- Max. Flow Rate Per Syringe:88.28 ml/min
- Min. Flow Rate Per Syringe:1.28 pl/min
- No. of Syringes:1
- Length:8.9 cm (3.5")
- Width:25.4 cm
Customers Who Bought This Also Bought