Masterflex® Infusion Pump, High-Pressure, Programmable, Single-Syringe; 230 VAC
Catalog #: MFLX74903-16
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX74903-16
- MFLX74903-10
- MFLX74903-00
- Accuracy:
- ±<1%
- ±<1%
- ±<1%
- Linear force:
- 100 lbs.
- 100 lbs.
- 100 lbs.
- Output:
- RS-232
- RS-232
- RS-232
- Reproducibility:
- ±0.1%
- ±0.1%
- ±0.1%
- Syringe size accepted:
- 10 µl - 140 ml
- 10 µl - 140 ml
- 10 µl - 140 ml
- Syringe travel rate:
- <126.7"
- <126.7"
- <126.7"
- Warranty:
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Ideal for low-flow, higher pressure applications where precision is needed.
- Flow rates up to 145.5 ml/min
- RS-232 connectivity for interface to a remote computer
- Greater than 100 lbs of linear force
These syringe pumps more than double the linear force available on other versions. This extra force makes the pump ideal for fluid delivery to reactors in chemical applications or for working with viscous fluids. The robust design of the syringe holder en
- Accuracy:±<1%
- Output:RS-232
- Description:Infusion Pump, High-Pressure, Programmable, Single-Syringe; 230 VAC
- Height:24 cm (6")
- Power:230 VAC; 50/60 Hz
- Linear force:100 lbs.
- Syringe size accepted:10 µl - 140 ml
- Syringe travel rate:<126.7"
- Reproducibility:±0.1%
- Warranty:1 year
- Cat. no.:MFLX74903-16
- Max. Flow Rate Per Syringe:145.5 ml/min
- No. of Syringes:1
- Length:28 cm (9.5")
- Width:15.2 cm (11")
Customers Who Bought This Also Bought