LMI Digital Remote-Control Solenoid-Diaphragm Metering Pump, 8.0 GPH, 115 VAC
Catalog #: MFLX74516-40
Supplier: EQUIP SOLUTIONS
UL Listed
Specifications
See all product configurations- Catalog No:
- MFLX74516-40
- MFLX74516-20
- Accuracy:
- ±2%
- ±2%
- CSA regulatory approval:
- Yes
- Yes
- UL(US) regulatory approval:
- Yes
- Yes
- Inlet connection:
- 3/8" OD tubing
- 3/8" OD tubing
- Min. input mA:
- 0 mA
- 0 mA
- Max. input mA:
- 20 mA
- 20 mA
- Max. pressure:
- 60 psi
- 100 psi
- Max. temperature:
- 121 °C (250 °F)
- 60 °C (140 °F)
- Min. flow rate:
- 2.52 ml/min
- 0.79 ml/min
- Outlet connection:
- 3/8" OD tubing
- 3/8" OD tubing
- Repeatability:
- ±2%
- Suction lift, dry:
- 1524 mm of H₂O (60" H₂O)
- 1524 mm of H₂O (60" H₂O)
- Wetted materials:
- Ceramic, Fluorofilm®, PVC, PVDF/Polyprel®
- Ceramic, Fluorofilm®, PVC, PVDF/Polyprel®
- Warranty:
- 2 years
- 2 years
- Currently Viewing
Specifications
About this item
Manually adjustable stroke length and stroke frequency provide precise control of flow rates.
- Clear face cover protects pump controls on low flow models (1 GPH and lower)
- Chemical-resistant housing provides protection in harsh environments
Microprocessor control and an LCD display provides precise accuracy. Programmable controller features three external control modes — pulse multiply, pulse divide, or 4 to 20 mA response. Pumps allow you to multiply or divide incoming pulse signal by 1 to 999.
Service kits include a replacement diaphragm, seal, four pump head screws, and check valves.
Delivery: Includes four-function valve, 16-ft polyethylene tubing, foot valve/strainer, and 8-ft power cord with molded plug.
- Accuracy:±2%
- Maximum Flow Rate:500 ml/min
- Max. pressure:60 psi
- Min. flow rate:2.52 ml/min
- Description:Digital Remote-Control Solenoid-Diaphragm Metering Pump, 8.0 gal./h, 115 VAC
- Height:27.6 cm
- Power:115 VAC; 50/60 Hz; 3.5 A
- Wetted materials:Ceramic, Fluorofilm®, PVC, PVDF/Polyprel®
- CSA regulatory approval:Yes
- Inlet connection:3/8" OD tubing
- Max. input mA:20 mA
- Min. input mA:0 mA
- Outlet connection:3/8" OD tubing
- Suction lift, dry:1524 mm of H₂O (60" H₂O)
- UL(US) regulatory approval:Yes
- Max. temperature:121 °C (250 °F)
- Repeatability:±2%
- Warranty:2 years
- Length:36.2 cm
- Width:14.6 cm
Customers Who Bought This Also Bought