Micropump Gear Pump System, Cavity-style Pump Head, 316SS/PPS/PTFE, 0.64 ml/rev
Catalog #: MFLX74445-15
Supplier: MICROPUMP INC
Specifications
See all product configurations- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Complete pumps include head, motor, and integrated drive.
- Variable-speed electronic controller delivers smooth, pulseless flow
- Static seals reduce maintenance
- Small envelope-ideal for OEM use
Electromagnetically driven, precision-geared pumps provide smooth, accurate, pulseless flow. Torque improvements and compact size are achieved with NdFeB magnets. Control speed by using a 0 to 5 VDC input signal. Drives feature thermal and overload protection.
Choose a system with a suction shoe pump head to self compensate for wear, temperature, and pressure, and to maintain high volumetric efficiency. Cavity-style pump heads deliver higher lift capability and moderate pressure capability; an internal bypass is an integral safety feature of the cavity-style pump heads.
Delivery: Includes 2-ft (0.6-m) power cord and screwdriver. Suction shoe service kits include: gears, suction shoe, shafts, scales, and springs. Cavity-style service kits include: gears, bushings, and seals.
- Flow rate:0.64 ml/rev
- Maximum Flow Rate:3.2 L/min
- Description:Gear Pump System. Cavity-style Pump Head. 316SS/PPS/PTFE. 0.64 ml/rev
- Warranty:1 year
- Cat. no.:MFLX74445-15
Customers Who Bought This Also Bought