Warren Rupp ATEX Approved Air-Powered Double-Diaphragm Pump, Santoprene/PTFE; 14 GPM
Catalog #: MFLX74440-72
Supplier: WARREN RUPP
Specifications
See all product configurationsSpecifications
About this item
Unique configurations to meet your demanding needs.
- High flow rates — up to 106 GPM!
- Air-powered motor eliminates sparking concerns associated with electrical pumps.
- Bolted pump design allows easy access to pump head for maintenance and maintains seal after repeated servicing.
ATEX-Approved Nonmetallic Pumps provide 100% groundability with conductive materials of construction and ensuring no static electricity buildup for ignition-free operation. Pumps meet ATEX directives for potentially explosive atmospheres.
- ATEX approval:Yes
- Description:ATEX Approved Air-Powered Double-Diaphragm Pump, Santoprene/PTFE; 14 gal./min
- Power:Air
- Cat. no.:MFLX74440-72
Customers Who Bought This Also Bought