Pulsafeeder LEG5SA-VTC3 Manual Control Metering Pump, 94 gdp, 115 VAC
Catalog #: MFLX74142-10
Supplier: EQUIP SOLUTIONS
ETL Canada listed
Specifications
See all product configurations- Duty cycle continuous:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Inlet connection:
- 1/2" OD tubing
- 3/4" OD tubing
- 1/2" OD tubing
- 3/8" OD tubing
- 3/8" OD tubing
- 3/8" OD tubing
- Max. pressure:
- 100 psi
- 20 psi
- 35 psi
- 80 psi
- 80 psi
- 80 psi
- Max. viscosity:
- 1000 cP
- 1000 cP
- 1000 cP
- 1000 cP
- 1000 cP
- 1000 cP
- Outlet connection:
- 1/2" OD tubing
- 3/4" OD tubing
- 1/2" OD tubing
- 3/8" OD tubing
- 3/8" OD tubing
- 3/8" OD tubing
- Repeatability:
- ±2%
- ±2%
- ±2%
- ±2%
- ±2%
- ±2%
- Suction lift, wet:
- 1219 mm of H₂O (48" H₂O)
- 1219 mm of H₂O (48" H₂O)
- 1219 mm of H₂O (48" H₂O)
- 1219 mm of H₂O (48" H₂O)
- 1219 mm of H₂O (48" H₂O)
- 1219 mm of H₂O (48" H₂O)
- Wetted materials:
- Ceramic, PTFE, PVC
- Ceramic, PTFE, PVC
- Ceramic, PTFE, PVC
- Ceramic, PTFE, PVC
- Ceramic, PTFE, PVC
- Ceramic, PTFE, PVC
- Warranty:
- 1 year
- 1 year
- 1 year
- 18 months
- 18 months
- 18 months
- Currently Viewing
Specifications
About this item
Reliable metering performance – guided dual check valves provide precise seating and excellent priming and suction lift.
- PVC and PTFE construction with external control
- Ideal for water treatment and chemical feed applications
Manual control pumps feature adjustable stroke rate and length, reliable timing circuits, and circuit protection from voltage and current upsets. Leak-free bleed valves provide safe and easy priming. Pumps are water resistant and can be installed outdoors.
Delivery: Includes injection/back pressure valve assembly, foot valve/strainer assembly, three-function valve, 4-ft clear PVC tubing, and 8-ft rigid polyethylene discharge tubing. All 115 VAC pumps include a 6-ft power cord with US plug; 230 VAC pumps include a 6-ft power.
- Maximum Flow Rate:247 ml/min (3.92 gal./h. 125 strokes/min)
- Max. pressure:100 psi
- Max. viscosity:1000 cP
- Description:Manual Control Metering Pump, 94 gdp, 115 VAC
- Height:25.4 cm
- Power:115 VAC; 50/60 Hz; 1 A
- Wetted materials:Ceramic, PTFE, PVC
- Duty cycle continuous:Yes
- Inlet connection:1/2" OD tubing
- Outlet connection:1/2" OD tubing
- Suction lift, wet:1219 mm of H₂O (48" H₂O)
- Repeatability:±2%
- Warranty:1 year
- Cat. no.:MFLX74142-10
- Length:12.7 cm
- Width:27.9 cm
Customers Who Bought This Also Bought