Pulsafeeder E Plus Solenoid Diaphragm Pump, 4 to 20 mA, 500 GPD, 115 VAC
Catalog #: MFLX74141-60
Supplier: EQUIP SOLUTIONS
ETL Canada listed
Specifications
See all product configurations- Catalog No:
- MFLX74141-60
- Duty cycle continuous:
- Yes
- Inlet connection:
- 3/4" OD tubing
- Max. pressure:
- 20 psi
- Max. viscosity:
- 1000 cP
- Outlet connection:
- 3/4" OD tubing
- Repeatability:
- ±2%
- Suction lift, wet:
- 1219 mm of H₂O (48" H₂O)
- Wetted materials:
- Ceramic, PTFE, PVC
- Warranty:
- 18 months
- Currently Viewing
Specifications
About this item
Reliable metering performance—guided dual check valves provide precise seating and excellent priming and suction lift.
- PVC and PTFE construction with external control
The 4 to 20 mA pumps feature automatic control with 4 to 20 mADC direct or external pacing, reliable timing circuits, stop function, and manually adjustable stroke rate and length. Operate pump in automatic or manual mode by selecting the proper setting on the "Auto-Off-Manual" switch. Circuit protection guards against voltage and current upsets. Install pumps indoors or outdoors.
- Maximum Flow Rate:1314 ml/min (125 strokes/min)
- Max. pressure:20 psi
- Max. viscosity:1000 cP
- Description:E Plus Solenoid Diaphragm Pump, 4 to 20 mA, 500 GPD, 115 VAC
- Height:27.9 cm
- Power:115 VAC; 50/60 Hz; 1 A
- Wetted materials:Ceramic, PTFE, PVC
- Duty cycle continuous:Yes
- Inlet connection:3/4" OD tubing
- Outlet connection:3/4" OD tubing
- Suction lift, wet:1219 mm of H₂O (48" H₂O)
- Repeatability:±2%
- Warranty:18 months
- Cat. no.:MFLX74141-60
- Length:15.2 cm
- Width:26.7 cm
Customers Who Bought This Also Bought