Pulsafeeder XP030LANX Adjustable-Speed Peristaltic Pump; 30GPD/80PSI/115V/60Hz
Catalog #: MFLX74130-07
Supplier: EQUIP SOLUTIONS
ETL listed
Specifications
See all product configurations- Catalog No:
- MFLX74130-07
- MFLX74130-04
- ETL regulatory approval:
- Yes
- Yes
- Power cord:
- 6-ft power cord
- 6-ft power cord
- Max. pressure:
- 80 psi
- 100 psi
- Warranty:
- 2 years
- 2 years
- Currently Viewing
Specifications
About this item
Easy maintenance and no contamination—tubing is the only wetted part.
- Easy tube change-out minimizes downtime between tubing set changes
- Inherent degassing function and rugged gear train offer many years of reliable service
These simple-to-use, self-priming peristaltic pumps deliver worry-free dosing.
Delivery: Includes pump head, two tubing assemblies, and a 6-ft (1.8-m) power cord.
- Maximum Flow Rate:78 ml/min
- Max. pressure:80 psi
- Description:Adjustable-Speed Peristaltic Pump; 30GPD/80PSI/115V/60Hz
- Power:115 VAC; 60 Hz
- ETL regulatory approval:Yes
- Power cord:6-ft power cord
- Warranty:2 years
- Cat. no.:MFLX74130-07
Customers Who Bought This Also Bought