Masterflex® Replacement Tubing Set, Silicone, 0.8, 1.6, and 3.0 mm ID
Catalog #: MFLX73160-54
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX73160-54
- MFLX73160-56
- MFLX73160-58
- Model:
- 73160-54
- 73160-56
- 73160-58
- Inlet connection:
- 0.8. 1.6. 3.0 mm ID tubing
- 0.8. 1.6. 3.0 mm ID tubing
- 0.8. 1.6. 3.0 mm ID tubing
- Max. pressure:
- 0.7 bar (10 psi)
- 2.06 bar (30 psi)
- 0.7 bar (10 psi)
- Max. temperature:
- 93 °C (200 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- Min. flow rate:
- 0.03 ml/min
- 0.03 ml/min
- 0.03 ml/min
- Outlet connection:
- 0.8, 1.6, 3.0 mm int.Ø tubing
- 0.8, 1.6, 3.0 mm int.Ø tubing
- 0.8, 1.6, 3.0 mm int.Ø tubing
- Wetted materials:
- Polypropylene, silicone
- Polypropylene, Norprene
- Polypropylene, Viton®
- Warranty:
- 3 months
- 3 months
- 3 months
- Currently Viewing
Specifications
About this item
Choose tubing based on chemical compatibility, flow rate, and your current pump.
- For use with 73160-00 thru 73160-25
- Global market leader in range of formulations for most extensive chemical compatibility
Choose from silicone, norprene and viton replacement tubing for your peristaltic pump.
- Maximum Flow Rate:4 ml/min
- Max. pressure:0.7 bar (10 psi)
- Max. temperature:93 °C (200 °F)
- Description:Replacement Tubing Set, Silicone, 0.8. 1.6. and 3.0 mm ID
- Model:73160-54
- Wetted materials:Polypropylene, silicone
- Inlet connection:0.8. 1.6. 3.0 mm ID tubing
- Outlet connection:0.8, 1.6, 3.0 mm int.Ø tubing
- Min. flow rate:0.03 ml/min
- Warranty:3 months
- Cat. no.:MFLX73160-54
- Max. Motor RPM:22 rpm
Customers Who Bought This Also Bought