High-Flow Enclosed Motor PP Centrifugal Pump; 22.4 GPM/15.4 ft, 115V
Catalog #: MFLX72013-20
Supplier: BPH PUMP & EQUIPMENT INC
UL Listed
Specifications
See all product configurations- Catalog No:
- MFLX72013-20
- MFLX72013-05
- Duty cycle continuous:
- Yes
- Yes
- Max. pressure:
- 0.7 bar (10 psi)
- 0.4 bar (5.7 psi)
- Max. temperature:
- 80 °C (176 °F)
- 80 °C (176 °F)
- Motor hp:
- 1/125
- 1/38
- Warranty:
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Twin bearing system handles thrust loads for extended service life.
- Quiet, energy efficient, and compact
- Internal cooling circuit reduces bearing temperature
- Enclosed motor for use in harsh environments
- All wetted parts are nonmetallic for excellent chemical resistance
High-flow polypropylene pumps utilize an open impeller design to produce high flows with very little horsepower.
Delivery: Includes a 6-ft (1.8 m) cord with stripped ends.
- Maximum Flow Rate:84.8 L/min (22.4 gal./min)
- Max. pressure:0.7 bar (10 psi)
- Description:High-Flow Enclosed Motor PP Centrifugal Pump; 22.4 gal./min/15.4 ft, 115V
- Height:14.3 cm
- Power:115 VAC; 1.90 A
- Duty cycle continuous:Yes
- Motor hp:1/125
- Max. temperature:80 °C (176 °F)
- Warranty:1 year
- Max. Head:4.7 m (15.4 ft.)
- Max. Motor RPM:3200 rpm
- Length:27.3 cm
- Width:12.1 cm
Customers Who Bought This Also Bought