High-Flow Enclosed Motor PP Centrifugal Pump; 13.47 GPM/8.2 ft, 230V
Catalog #: MFLX72013-05
Supplier: BPH PUMP & EQUIPMENT INC
CE Compliant
Specifications
See all product configurations- Catalog No:
- MFLX72013-05
- MFLX72013-20
- Duty cycle continuous:
- Yes
- Yes
- Max. pressure:
- 0.4 bar (5.7 psi)
- 0.7 bar (10 psi)
- Max. temperature:
- 80 °C (176 °F)
- 80 °C (176 °F)
- Motor hp:
- 1/38
- 1/125
- Warranty:
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Twin bearing system handles thrust loads for extended service life.
- Quiet, energy efficient, and compact
- Internal cooling circuit reduces bearing temperature
- Enclosed motor for use in harsh environments
- All wetted parts are nonmetallic for excellent chemical resistance
High-flow polypropylene pumps utilize an open impeller design to produce high flows with very little horsepower.
Delivery: Includes a 6-ft (1.8 m) cord with stripped ends.
- Maximum Flow Rate:51 L/min (13.5 gal./min)
- Max. pressure:0.4 bar (5.7 psi)
- Description:High-Flow Enclosed Motor PP Centrifugal Pump; 13.47 gal./min/8.2 ft, 230V
- Height:108 mm
- Power:230 VAC; 0.25 A
- Duty cycle continuous:Yes
- Motor hp:1/38
- Max. temperature:80 °C (176 °F)
- Warranty:1 year
- Cat. no.:MFLX72013-05
- Max. Head:2.5 m (8.2 ft.)
- Max. Motor RPM:3200 rpm
- Length:21.9 cm
- Width:10.8 cm
Customers Who Bought This Also Bought