High-Head Enclosed Motor PP Centrifugal Pump; 11.4 GPM/43.2 LPM, 115V
Catalog #: MFLX72012-20
Supplier: BPH PUMP & EQUIPMENT INC
UL Listed
Specifications
See all product configurations- Duty cycle continuous:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Inlet connection:
- 0.625" hosebarb
- 0.625" hosebarb
- 0.625" hosebarb
- 0.625" hosebarb
- Max. pressure:
- 2.9 bar (42.7 psi)
- 2.9 bar (42.7 psi)
- 1.7 bar (24.2 psi)
- 1.7 bar (24.2 psi)
- 1 bar (14.2 psi)
- 1 bar (14.2 psi)
- Max. temperature:
- 80 °C (176 °F)
- 80 °C (176 °F)
- 80 °C (176 °F)
- 80 °C (176 °F)
- 80 °C (176 °F)
- 80 °C (176 °F)
- Motor hp:
- 1/4
- 1/4
- 1/16
- 1/16
- 1/38
- 1/38
- Outlet connection:
- 0.625" hosebarb
- 0.625" hosebarb
- 0.625" hosebarb
- 0.625" hosebarb
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Twin bearing system handles thrust loads for extended service life.
- Quiet, energy efficient, and compact
- Internal cooling circuit reduces bearing temperature
- Enclosed motor for use in harsh environments
- All wetted parts are nonmetallic for excellent chemical resistance
High-head polypropylene pumps have a closed impeller design to significantly increase the output pressure. Polypropylene construction provides excellent chemical resistance in applications, such as filtration, where a high-head is needed.
Delivery: Includes a 6-ft (1.8 m) cord with stripped ends.
- Maximum Flow Rate:43.2 L/min (11.4 gal./min)
- Max. pressure:2.9 bar (42.7 psi)
- Description:High-Head Enclosed Motor PP Centrifugal Pump; 11.4 gal./min/43.2 ft, 115V
- Height:16.5 cm
- Power:115 VAC; 3.80 A
- Duty cycle continuous:Yes
- Motor hp:1/4
- Max. temperature:80 °C (176 °F)
- Warranty:1 year
- Max. Head:20.3 m (66.6 ft.)
- Max. Motor RPM:3400 rpm
- Length:24.8 cm
- Width:14.6 cm
Customers Who Bought This Also Bought