High-Head Enclosed Motor PP Centrifugal Pump; 4.6 GPM/36.1 ft, 230V
Catalog #: MFLX72012-15
Supplier: BPH PUMP & EQUIPMENT INC
CE Compliant
Specifications
See all product configurations- Duty cycle continuous:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Inlet connection:
- 0.625" hosebarb
- 0.625" hosebarb
- 0.625" hosebarb
- 0.625" hosebarb
- Max. pressure:
- 1.7 bar (24.2 psi)
- 2.9 bar (42.7 psi)
- 2.9 bar (42.7 psi)
- 1.7 bar (24.2 psi)
- 1 bar (14.2 psi)
- 1 bar (14.2 psi)
- Max. temperature:
- 80 °C (176 °F)
- 80 °C (176 °F)
- 80 °C (176 °F)
- 80 °C (176 °F)
- 80 °C (176 °F)
- 80 °C (176 °F)
- Motor hp:
- 1/16
- 1/4
- 1/4
- 1/16
- 1/38
- 1/38
- Outlet connection:
- 0.625" hosebarb
- 0.625" hosebarb
- 0.625" hosebarb
- 0.625" hosebarb
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Twin bearing system handles thrust loads for extended service life.
- Quiet, energy efficient, and compact
- Internal cooling circuit reduces bearing temperature
- Enclosed motor for use in harsh environments
- All wetted parts are nonmetallic for excellent chemical resistance
High-head polypropylene pumps have a closed impeller design to significantly increase the output pressure. Polypropylene construction provides excellent chemical resistance in applications, such as filtration, where a high-head is needed.
Delivery: Includes a 6-ft (1.8 m) cord with stripped ends.
- Maximum Flow Rate:17.4 L/min (4.6 gal./min)
- Max. pressure:1.7 bar (24.2 psi)
- Description:High-Head Enclosed Motor PP Centrifugal Pump; 4.6 gal./min/36.1 ft, 230V
- Height:130 mm
- Power:230 VAC; 0.50 A
- Duty cycle continuous:Yes
- Inlet connection:0.625" hosebarb
- Motor hp:1/16
- Outlet connection:0.625" hosebarb
- Max. temperature:80 °C (176 °F)
- Warranty:1 year
- Cat. no.:MFLX72012-15
- Max. Head:11 m (36.1 ft.)
- Max. Motor RPM:3400 rpm
- Length:24.4 cm
- Width:12.1 cm
Customers Who Bought This Also Bought