High-Head Enclosed Motor PP Centrifugal Pump; 2.9 GPM/22.6 ft, 115V
Catalog #: MFLX72012-00
Supplier: BPH PUMP & EQUIPMENT INC
UL Listed
Specifications
See all product configurations- Duty cycle continuous:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Inlet connection:
- 0.625" hosebarb
- 0.625" hosebarb
- 0.625" hosebarb
- 0.625" hosebarb
- Max. pressure:
- 1 bar (14.2 psi)
- 2.9 bar (42.7 psi)
- 2.9 bar (42.7 psi)
- 1.7 bar (24.2 psi)
- 1.7 bar (24.2 psi)
- 1 bar (14.2 psi)
- Max. temperature:
- 80 °C (176 °F)
- 80 °C (176 °F)
- 80 °C (176 °F)
- 80 °C (176 °F)
- 80 °C (176 °F)
- 80 °C (176 °F)
- Motor hp:
- 1/38
- 1/4
- 1/4
- 1/16
- 1/16
- 1/38
- Outlet connection:
- 0.625" hosebarb
- 0.625" hosebarb
- 0.625" hosebarb
- 0.625" hosebarb
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Twin bearing system handles thrust loads for extended service life.
- Quiet, energy efficient, and compact
- Internal cooling circuit reduces bearing temperature
- Enclosed motor for use in harsh environments
- All wetted parts are nonmetallic for excellent chemical resistance
High-head polypropylene pumps have a closed impeller design to significantly increase the output pressure. Polypropylene construction provides excellent chemical resistance in applications, such as filtration, where a high-head is needed.
Delivery: Includes a 6-ft (1.8 m) cord with stripped ends.
- Maximum Flow Rate:11 L/min (2.9 gal./min)
- Max. pressure:1 bar (14.2 psi)
- Description:High-Head Enclosed Motor PP Centrifugal Pump; 2.9 gal./min/22.6 ft, 115V
- Height:12.7 cm
- Power:115 VAC; 0.53 A
- Duty cycle continuous:Yes
- Inlet connection:0.625" hosebarb
- Motor hp:1/38
- Outlet connection:0.625" hosebarb
- Max. temperature:80 °C (176 °F)
- Warranty:1 year
- Max. Head:6.9 m (22.6 ft.)
- Max. Motor RPM:3400 rpm
- Length:21.3 cm
- Width:10.8 cm
Customers Who Bought This Also Bought