Mag Drive ETFE Centrifugal Pump w/Enclosed Motor; 3.2 GPM/26 ft, 115V
Catalog #: MFLX72011-00
Supplier: BPH PUMP & EQUIPMENT INC
Specifications
See all product configurations- Catalog No:
- MFLX72011-00
- MFLX72011-05
- Duty cycle continuous:
- Yes
- Yes
- Max. pressure:
- 1.2 bar (17 psi)
- 1.2 bar (17 psi)
- Max. temperature:
- 80 °C (176 °F)
- 80 °C (176 °F)
- Motor hp:
- 1/16
- 1/16
- Warranty:
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Twin bearing system handles thrust loads for extended service life.
- Quiet, energy efficient, and compact
- Internal cooling circuit reduces bearing temperature
- Enclosed motor for use in harsh environments
Fluoroplastic pumps with carbon fiber-reinforced ETFE are designed for highly corrosive or high-purity applications.
Delivery: Includes a 6-ft (1.8 m) cord with stripped ends.
- Maximum Flow Rate:12.1 L/min (3.2 gal./min)
- Max. pressure:1.2 bar (17 psi)
- Description:Mag Drive ETFE Centrifugal Pump w/Enclosed Motor; 3.2 gal./min/26 ft, 115V
- Height:13 cm
- Power:115 VAC; 0.25 A
- Duty cycle continuous:Yes
- Motor hp:1/16
- Max. temperature:80 °C (176 °F)
- Warranty:1 year
- Max. Head:7.9 m (26 ft.)
- Max. Motor RPM:3300 rpm
- Length:23.2 cm
- Width:12.1 cm
Customers Who Bought This Also Bought