Mag Drive PP Centrifugal Pump w/Enclosed Motor; 3.1 GPM/6.8 ft, 220V
Catalog #: MFLX72010-15
Supplier: BPH PUMP & EQUIPMENT INC
CE Compliant
Specifications
See all product configurations- Catalog No:
- MFLX72010-15
- MFLX72010-35
- MFLX72010-40
- MFLX72010-30
- MFLX72010-20
- MFLX72010-25
- MFLX72010-10
- MFLX72010-80
- MFLX72010-00
- MFLX72010-60
- MFLX72010-05
- MFLX72010-65
- MFLX72010-45
- MFLX72010-50
- Duty cycle continuous:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Inlet connection:
- 0.5" hosebarb
- 0.625" hosebarb
- 0.75" NPT(M)
- 0.625" hosebarb
- 0.5" hosebarb
- 0.5" hosebarb
- 0.5" hosebarb
- 1" NPT(M)
- 0.5" hosebarb
- 1" NPT(M)
- 0.5" hosebarb
- 1" NPT(M)
- 0.75" NPT(M)
- 0.75" NPT(M)
- Max. pressure:
- 0.3 bar (4.3 psi)
- 0.7 bar (10 psi)
- 0.8 bar (11.6 psi)
- 0.7 bar (10 psi)
- 0.5 bar (7.2 psi)
- 0.5 bar (7.2 psi)
- 0.3 bar (4.3 psi)
- 1.8 bar (25.6 psi)
- 0.2 bar (2.8 psi)
- 1.2 bar (17.1 psi)
- 0.2 bar (2.8 psi)
- 1.2 bar (17.1 psi)
- 0.8 bar (11.6 psi)
- 1 bar (14.2 psi)
- Max. temperature:
- 80 °C (176 °F)
- 80 °C (176 °F)
- 80 °C (176 °F)
- 80 °C (176 °F)
- 80 °C (176 °F)
- 80 °C (176 °F)
- 80 °C (176 °F)
- 80 °C (176 °F)
- 80 °C (176 °F)
- 80 °C (176 °F)
- 80 °C (176 °F)
- 80 °C (176 °F)
- 80 °C (176 °F)
- 80 °C (176 °F)
- Motor hp:
- 1/125
- 1/38
- 1/16
- 1/38
- 1/75
- 1/75
- 1/125
- 1/3
- 1/250
- 1/9
- 1/250
- 1/9
- 1/16
- 1/125
- Outlet connection:
- 0.5" hosebarb
- 0.625" hosebarb
- 0.75" NPT(M)
- 0.625" hosebarb
- 0.5" hosebarb
- 0.5" hosebarb
- 0.5" hosebarb
- 1" NPT(M)
- 0.5" hosebarb
- 1" NPT(M)
- 0.5" hosebarb
- 1" NPT(M)
- 0.75" NPT(M)
- 0.75" NPT(M)
- Wetted materials:
- Front/rear casings and impeller/magnet capsule: glass fiber-reinforced polypropylene; Spindle and thrust ring: alumina ceramic 99,5%; Casing O-ring: Viton®; Bearing: PTFE
- Front/rear casings and impeller/magnet capsule: glass fiber-reinforced polypropylene; Spindle and thrust ring: alumina ceramic 99,5%; Casing O-ring: Viton®; Bearing: PTFE
- Front/rear casings and impeller/magnet capsule: glass fiber-reinforced polypropylene; Spindle and thrust ring: alumina ceramic 99,5%; Casing O-ring: Viton®; Bearing: PTFE
- Front/rear casings and impeller/magnet capsule: glass fiber-reinforced polypropylene; Spindle and thrust ring: alumina ceramic 99,5%; Casing O-ring: Viton®; Bearing: PTFE
- Front/rear casings and impeller/magnet capsule: glass fiber-reinforced polypropylene; Spindle and thrust ring: alumina ceramic 99,5%; Casing O-ring: Viton®; Bearing: PTFE
- Front/rear casings and impeller/magnet capsule: glass fiber-reinforced polypropylene; Spindle and thrust ring: alumina ceramic 99,5%; Casing O-ring: Viton®; Bearing: PTFE
- Front/rear casings and impeller/magnet capsule: glass fiber-reinforced polypropylene; Spindle and thrust ring: alumina ceramic 99,5%; Casing O-ring: Viton®; Bearing: PTFE
- Front/rear casings and impeller/magnet capsule: glass fiber-reinforced polypropylene; Spindle and thrust ring: alumina ceramic 99,5%; Casing O-ring: Viton®; Bearing: PTFE
- Front/rear casings and impeller/magnet capsule: glass fiber-reinforced polypropylene; Spindle and thrust ring: alumina ceramic 99,5%; Casing O-ring: Viton®; Bearing: PTFE
- Front/rear casings and impeller/magnet capsule: glass fiber-reinforced polypropylene; Spindle and thrust ring: alumina ceramic 99,5%; Casing O-ring: Viton®; Bearing: PTFE
- Front/rear casings and impeller/magnet capsule: glass fiber-reinforced polypropylene; Spindle and thrust ring: alumina ceramic 99,5%; Casing O-ring: Viton®; Bearing: PTFE
- Front/rear casings and impeller/magnet capsule: glass fiber-reinforced polypropylene; Spindle and thrust ring: alumina ceramic 99,5%; Casing O-ring: Viton®; Bearing: PTFE
- Front/rear casings and impeller/magnet capsule: glass fiber-reinforced polypropylene; Spindle and thrust ring: alumina ceramic 99,5%; Casing O-ring: Viton®; Bearing: PTFE
- Front/rear casings and impeller/magnet capsule: glass fiber-reinforced polypropylene; Spindle and thrust ring: alumina ceramic 99,5%; Casing O-ring: Viton®; Bearing: PTFE
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Twin bearing system handles thrust loads for extended service life.
- Quiet, energy efficient, and compact
- Internal cooling circuit reduces bearing temperature
- Enclosed motor for use in harsh environments
- All wetted parts are nonmetallic for excellent chemical resistance
Moderate-Flow Polypropylene Pumps are an ideal option for process, recirculation, or transfer applications where continuous flow and excellent chemical resistance are needed.
Delivery: Includes a 6-ft (1.8 m) cord with stripped ends.
- Maximum Flow Rate:11.7 L/min (3.1 gal./min)
- Max. pressure:0.3 bar (4.3 psi)
- Description:Mag Drive PP Centrifugal Pump w/Enclosed Motor; 3.1 gal./min/6.8 ft, 220V
- Height:95 mm
- Power:220 VAC; 0.20 A
- Wetted materials:Front/rear casings and impeller/magnet capsule: glass fiber-reinforced polypropylene; Spindle and thrust ring: alumina ceramic 99,5%; Casing O-ring: Viton®; Bearing: PTFE
- Duty cycle continuous:Yes
- Inlet connection:0.5" hosebarb
- Motor hp:1/125
- Outlet connection:0.5" hosebarb
- Max. temperature:80 °C (176 °F)
- Warranty:1 year
- Cat. no.:MFLX72010-15
- Max. Head:2.1 m (6.8 ft.)
- Max. Motor RPM:3400 rpm
- Length:10.5 cm
- Width:7.6 cm
Customers Who Bought This Also Bought