High-Efficiency PP Magnetic Drive Pump; 132 GPM/100 ft, 3 HP 230/460V
Catalog #: MFLX72009-30
Supplier: BPH PUMP & EQUIPMENT INC
Specifications
See all product configurations- Catalog No:
- MFLX72009-30
- Duty cycle continuous:
- Yes
- Max. pressure:
- 4.3 bar (62 psi)
- Max. temperature:
- 80 °C (176 °F)
- Motor type:
- TEFC
- Motor hp:
- 3
- Run dry:
- Yes
- Warranty:
- 1 year
- Currently Viewing
Specifications
About this item
Split volute casing forms a volute chamber to increase pump efficiency, reduce horsepower, and energy usage.
- Pumps can run dry for up to one hour
- To reduce maintenance, bearings are kept cool with heat dissipation vent holes and a large flush groove
- Use in production processes such as filtering, spraying, washing, and etching
Pumps are set up for hard-wiring; cord and plug are not included.
Delivery: Includes conduit box for hardwiring.
- Maximum Flow Rate:499.7 L/min (132 gal./min)
- Max. pressure:4.3 bar (62 psi)
- Description:High-Efficiency PP Magnetic Drive Pump; 132 gal./min/100 ft, 3 HP 230/460V
- Height:279 mm
- Power:208 - 230/ 460 VAC; 60 Hz; 7.6/3.8 A
- Duty cycle continuous:Yes
- Motor hp:3
- Run dry:Yes
- Motor type:TEFC
- Max. temperature:80 °C (176 °F)
- Warranty:1 year
- Cat. no.:MFLX72009-30
- Max. Head:30.5 m (100 ft.)
- Max. Motor RPM:3500 rpm
- Length:52.7 cm
- Width:26 cm
Customers Who Bought This Also Bought