Magnetic Drive Pump, Glass-Fiber Reinforced Polypropylene, 4.0 GPM; 24 VDC
Catalog #: MFLX72008-20
Supplier: BPH PUMP & EQUIPMENT INC
Specifications
See all product configurations- Duty cycle continuous:
- Yes
- Yes
- Yes
- Yes
- Inlet connection:
- 0.75 NPT(F)
- 0.375" hosebarb
- 0.5" hosebarb
- 0.5" hosebarb
- Max. pressure:
- 1.2 bar (16.9 psi)
- 0.8 bar (13 psi)
- 1.3 bar (19.5 psi)
- 0.4 bar (6.5 psi)
- Max. temperature:
- 40 °C (104 °F)
- 40 °C (104 °F)
- 40 °C (104 °F)
- 40 °C (104 °F)
- Outlet connection:
- 0.75 NPT(F)
- 0.375" hosebarb
- 0.3125" hosebarb
- 0.3125" hosebarb
- Run dry:
- Yes
- Yes
- Yes
- Yes
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
DC-Powered motors are lightweight and portable – excellent for outdoor sampling and transfer of fluids.
- Sealless pump is great when used with chemically aggressive water samples — no replacement of dirty seals
- Compact, brushless design
- Internal cooling circuit reduces bearing temperature
- Pinpoint bearings allow for run dry capability up to 8 hours
These magnetic drive pumps feature continuous duty 24 VDC motors. Pumps are ideal for use with chemically aggressive water samples as they are constructed of glass fiber-reinforced polypropylene front and rear casings, Viton® o-ring, and either PPS or PTFE bearings.
Delivery: Includes 6 ft (1.8 m) cord with stripped ends.
- Maximum Flow Rate:15.1 L/min (4 gal./min)
- Max. pressure:1.2 bar (16.9 psi)
- Description:Magnetic Drive Pump with 24 VDC Motor, Glass-Fiber Reinforced Polypropylene, 4.0 gal./min
- Height:111 mm
- Power:24 VDC; 2.5 A
- Duty cycle continuous:Yes
- Inlet connection:0.75 NPT(F)
- Outlet connection:0.75 NPT(F)
- Run dry:Yes
- Max. temperature:40 °C (104 °F)
- Warranty:1 year
- Cat. no.:MFLX72008-20
- Max. Head:7.9 m (26 ft.)
- Max. Motor RPM:3200 rpm
- Length:11 cm
- Width:11.1 cm
Customers Who Bought This Also Bought