General Purpose Three-phase TEFC/ODP NEMA Type C-face Motor, 1/3 Hp, 1800 RPM
Catalog #: MFLX71005-15
Supplier: PALM ELECTRIC MOTORS & SUPPLIES
CSA Certified
UL Listed
Specifications
See all product configurations- Catalog No:
- MFLX71005-15
- MFLX71004-25
- Motor enclosure type:
- TEFC, ODP
- TEFC, ODP
- Power conduit box connection:
- Yes
- Yes
- Warranty:
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Totally enclosed motors are ideal for dusty, dirty, or damp environments.
- Unique four-in-one design allows for replacement of ODP, TEFC, C-Face, or rigid based motors
- Use for vertical or horizontal applications
Single-phase motors include a removable, rigid base. Three-phase motors inlcude a removable base.
- Description:General Purpose Three-phase TEFC/ODP NEMA Type C-face Motor, 1/3 Hp, 1800 RPM
- Power:208 - 230/ 460 VAC; 1.5-1.6/0.8 A; 3 phase
- Motor enclosure type:TEFC, ODP
- Power conduit box connection:Yes
- Warranty:1 year
- Max. Motor RPM:1800 rpm
- Motor Frame Size:56C
- Length:25.22 cm
- Motor HP:⅓
Customers Who Bought This Also Bought