General-purpose Single-phase TEFC/ODP NEMA Type C-face Motor, 1/2 Hp, 1800 RPM
Catalog #: MFLX71004-25
Supplier: PALM ELECTRIC MOTORS & SUPPLIES
CE Compliant
CSA Certified
UL Listed
Specifications
See all product configurations- Catalog No:
- MFLX71004-25
- MFLX71005-15
- Motor enclosure type:
- TEFC, ODP
- TEFC, ODP
- Power conduit box connection:
- Yes
- Yes
- Warranty:
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Totally enclosed motors are ideal for dusty, dirty, or damp environments.
- Unique four-in-one design allows for replacement of ODP, TEFC, C-Face, or rigid based motors
- Use for vertical or horizontal applications
Single-phase motors include a removable, rigid base. Three-phase motors inlcude a removable base.
- Description:General-purpose Single-phase TEFC/ODP NEMA Type C-face Motor, 1/2 Hp, 1800 RPM
- Power:115/208 - 230 VAC; 8.8/4.2-4.4 A; 1 phase
- Motor enclosure type:TEFC, ODP
- Power conduit box connection:Yes
- Warranty:1 year
- Max. Motor RPM:1800 rpm
- Motor Frame Size:56C
- Length:30.02 cm
- Motor HP:½
Customers Who Bought This Also Bought