Masterflex® Motorized Drum Pump, 35 GPM, Polypropylene, 39"L Inlet Tube; 115V
Catalog #: MFLX70614-02
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX70614-02
- MFLX70614-05
- MFLX70614-06
- MFLX70614-09
- MFLX70614-03
- MFLX70614-00
- MFLX70614-04
- MFLX70614-10
- Model:
- 70614-02
- 70614-05
- 70614-06
- 70614-09
- 70614-03
- 70614-00
- 70614-04
- 70614-10
- Power:
- 115 VAC; 50 Hz
- 230 VAC; 50 Hz
- 115 VAC; 60 Hz
- 230 VAC; 50 Hz
- 230 VAC; 60 Hz
- 115 VAC; 60 Hz
- 115 VAC; 60 Hz
- 115 VAC; 60 Hz
- Tube length, inlet:
- 39"
- 39"
- 39"
- 39"
- 39"
- 39"
- 39"
- 39"
- Wetted materials:
- Polypropylene
- PVDF
- Polypropylene
- PVDF
- Polypropylene
- CPVC
- PVDF
- Stainless Steel
- Warranty:
- 3 years
- 3 years
- 3 years
- 3 years
- 3 years
- 3 years
- 3 years
- 3 years
- Currently Viewing
Specifications
About this item
Complete drum pump system specifically packaged for different applications.
- Powered by 110V
- Flow rate 35 GMP for all models
- Equipped with variable-speed control motors for added safety and control
- Maintenance is reduced with no mechanical seals
- Run dry capability
Pre-configured drum and container pumps are engineered to safely transfer a variety of liquids from drums, tanks, and small storage vessels. Based upon the application, polypropylene (PP), CPVC, PVDF, and 316 stainless steel (SS) materials provide excellent chemical resistance against corrosive liquids.
The Measurement Pump Packages (Models 70614-06, -08 and -09) include a digital flowmeter and totalizer. The dispensing hose for all the pumps is a 6-ft length of PVC tubing. The storage bracket for all packages is made from 16 gauge coated steel.
Delivery: Includes electric motor with 16-ft (4.8-m) power cord, pump tube, wall storage bracket, barrel adapter, dispensing hose, and nozzle.
- Maximum Flow Rate:35 gal./min
- Description:Motorized Drum Pump Package, 35 gal./min, 39"L PP Tube; 115V
- Model:70614-02
- Power:115 VAC; 50 Hz
- Wetted materials:Polypropylene
- Tube length, inlet:39"
- Warranty:3 years
- Cat. no.:MFLX70614-02
Customers Who Bought This Also Bought