Specifications
See all product configurations- Max. temperature:
- 130 °C
- 175 °C
- 130 °C
- 175 °C
- Max. viscosity:
- 300 cP
- 300 cP
- 300 cP
- 300 cP
- Motor type:
- ODP
- TEFC
- ODP
- TEFC
- Motor hp:
- 1
- 1
- 1
- 1
- Outlet connection:
- 1" hose barb or 1" NPT thread
- 1" hose barb or 1" NPT thread
- 1" hose barb or 1" NPT thread
- 1" hose barb or 1" NPT thread
- Power:
- 110 VAC; 60 Hz
- 110 VAC; 60 Hz
- 110 VAC; 60 Hz
- 110 VAC; 60 Hz
- Tube length, inlet:
- 39"
- 39"
- 47"
- 47"
- Wetted materials:
- Polypropylene
- PVDF
- Polypropylene
- PVDF
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Save money by accurately dispensing expensive fluids — to ±0.5%.
- Flow rate 25 GMP for all models
- Automatically dispense preset volumes of fluid from drums, tanks, and storage containers
- Control transfer of highly corrosive fluids directly from the storage container
- Save up to seven preset volumes in the automatic batch memory
Batch control drum pumps are ideal for applications in chemical packaging, waste water treatment, chemical manufacturing, plating, semi-conductor, pharmaceutical and agricultural industries.
These pumps are engineered to control, measure, and dispense controlled volumes of fluid from drums, tanks and small storage vessels. Simply select the desired volume to transfer, press the enter key and watch the pump accurately dispense the fluid.
Pumps are available with either polypropylene or PVDF pump tubes for chemical compatibility with your fluid. Flow rate can be displayed in gallons, Imperial gallons, liters, milliliters, or cubic meters per minute, second, or hour. Volume can be displayed in gallons, Imperial gallons, liters, milliliters, or cubic meters. Select from five different languages for display: English, German, French, Italian, or Spanish. Flowmeters also feature a re-settable totalizer, EEprom electronics, and a paddle wheel design for continuous flow measurement of neutral and aggressive solid-free fluids.
- Maximum Flow Rate:94.64 L/min (25 gal./min)
- Max. viscosity:300 cP
- Description:Batch control drum pump system, PP, 39", 110 VAC, 60 Hz
- Power:110 VAC; 60 Hz
- Wetted materials:Polypropylene
- Motor hp:1
- Outlet connection:1" hose barb or 1" NPT thread
- Tube length, inlet:39"
- Motor type:ODP
- Max. temperature:130 °C
- Warranty:1 year
- Cat. no.:MFLX70612-00
- Max. Motor RPM:10000 rpm