Hand-operated water and chemical siphon/drum pump, 32 strokes/gallon
Catalog #: MFLX70607-00
Supplier: BECKSON INDUSTRIAL PRODUCTS
Specifications
See all product configurations- Catalog No:
- MFLX70607-00
- MFLX70607-10
- MFLX70607-12
- Flow rate:
- 9 strokes/L (32 strokes/gal.)
- 7 strokes/L (26 strokes/gal.)
- 4 strokes/L (12 strokes/gal.)
- Inlet connection:
- None
- Tube ext.Ø, outlet:
- 1.4 cm (0.5625")
- 1.4 cm (0.5625")
- 1.4 cm (0.5625")
- Tube length, inlet:
- 45.7 cm (18")
- Tube length, outlet:
- 152.4 cm (60")
- 121.9 cm (48")
- 121.9 cm (48")
- Wetted materials:
- PVC barrel, shaft, hose
- PVC barrel and hose, LDPE tube
- PVC barrel and hose, LDPE tube
- Warranty:
- None
- None
- None
- Currently Viewing
Specifications
About this item
Ideal for most acid/base or ionic salt applications.
- Includes 60-inch outlet hose—cut to fit your application
- Portable and self-priming
What's Included: PVC barrel, shaft, and hose
These plastic hand-operated drum pumps are ideal for water or chemical siphons. All pumps are constructed with PVC barrel and hose. Water siphon model 70607-00 includes a 60” PVC outlet hose that can be cut to fit your application. Chemical siphon models 70607-10 and 70607-12 are suitable for acid and alkali transfer.
- Flow rate:9 strokes/L (32 strokes/gal.)
- Description:Hand-operated water and chemical siphon/drum pump, 32 strokes/gallon
- Wetted materials:PVC barrel, shaft, hose
- Inlet connection:None
- Tube ext.Ø, outlet:1.4 cm (0.5625")
- Tube length, outlet:152.4 cm (60")
- Warranty:None
- Cat. no.:MFLX70607-00
- Container Adapter:None
Customers Who Bought This Also Bought