Masterflex® Drum Pump Replacement Motor, TEFC; 230V/50Hz
Catalog #: MFLX70604-16
Supplier: VWR International
CE Compliant
Specifications
See all product configurationsSpecifications
About this item
Safety transfer a variety of liquids from drums, tanks, and small storage vessels.
- Powered by 230V/50Hz TEFC motor
- Use with Masterflex® Complete Drum and Container Pumps
Drum and container pumps are engineered to safely transfer a variety of liquids from drums, tanks and small storage vessels. These Masterflex® drum pump replacement motors are one component of a system that includes a pump tube and motor (order pump tubes separately). Motors are equipped with variable-speed control for added safety and control.
- Description:Replacement motor, TEFC, 230 VAC, 50 Hz
- Power:230 VAC; 50 Hz
- Warranty:3 years
- Motor Type:Totally enclosed fan cooled (TEFC)
- Cat. no.:MFLX70604-16
Customers Who Bought This Also Bought