Masterflex® Drum Pump Replacement Motor, ODP; 110V/60Hz
Catalog #: MFLX70604-03
Supplier: VWR International
ETL Canada listed
Specifications
See all product configurationsSpecifications
About this item
Safety transfer a variety of liquids from drums, tanks, and small storage vessels.
- Use with Masterflex® Complete Drum and Container Pumps
Drum and container pumps are engineered to safely transfer a variety of liquids from drums, tanks and small storage vessels. These Masterflex® drum pump replacement motors are one component of a system that includes a pump tube and motor (order pump tubes separately). Motors are equipped with variable-speed control for added safety and control.
- Description:Replacement motor, ODP, 110 VAC, 60 Hz
- Power:110 VAC; 60 Hz
- Warranty:3 years
- Motor Type:Open drip proof (ODP)
- Cat. no.:MFLX70604-03
Customers Who Bought This Also Bought