Flux F424PT41/36-47" PP tube set for electric and air motors, 47"L
Catalog #: MFLX70600-04
Supplier: FLUX PUMPS CORP
CE Compliant
Specifications
See all product configurations- Catalog No:
- MFLX70600-04
- Max. temperature:
- 122 °C
- Outlet connection:
- 3/4" hose barb
- Tube ext.Ø, inlet:
- 4 cm (1.5625")
- Tube length, inlet:
- 47"
- Wetted materials:
- Polypropylene body; Tefzel® impeller; Viton®, PTFE, carbon, Hastelloy C®
- Warranty:
- 6 months
- Currently Viewing
Specifications
About this item
Construct a pump system that meets your specific needs.
- Polypropylene (PP) sets are an economical choice for pumping dilute acids and low-concentration caustics
Standard, High-Head, and Heavy-Duty Tube Sets feature a sealless design for low maintenance and long life. All tube sets include a hose barb fitting made of the same material as the tube set. Fitting accepts either 3/4" or 1" ID tubing.
- Maximum Flow Rate:132.49 L/min (35 gal./min)
- Description:PP tube set for electric and air motors, 47"L
- Wetted materials:Polypropylene body; Tefzel® impeller; Viton®, PTFE, carbon, Hastelloy C®
- Outlet connection:3/4" hose barb
- Tube ext.Ø, inlet:4 cm (1.5625")
- Tube length, inlet:47"
- Max. temperature:122 °C
- Warranty:6 months
- Cat. no.:MFLX70600-04
- Max. Head:1219.2 cm (40 ft.)
Customers Who Bought This Also Bought