Pump, Drum Pump, Rechargeable Battery Operated, Polypropylene, 39"
Catalog #: MFLX70510-44
Supplier: BPH PUMP & EQUIPMENT INC
CE Compliant
Specifications
See all product configurations- Catalog No:
- MFLX70510-44
- Max. temperature:
- 60 °C (140 °F)
- Max. viscosity:
- 200 cP
- Tube length, inlet:
- 99 cm (39")
- Wetted materials:
- PP, PVDF, Hastelloy C, FKM, PTFE, ETFE
- Warranty:
- 1 year
- Currently Viewing
Specifications
About this item
Battery power provides the greatest flexibility in your lab.
- Flows up to 4.2 GPM (16 LPM) or 26.2 ft (8 m) of head resistance
- Variable flow control is achieved with easy-to-use dial
- Three different sizes allow for simple choices based upon container size
- Battery charger accommodates both 120 VAC, 60 Hz and 220 VAC, 50 Hz
Do not run dry.
Power is from 9.6 V NiMH internal battery with charger (120 VAC, 60 Hz and 220 VAC, 50 Hz)
- Maximum Flow Rate:16 L/min (4.2 gal./min)
- Max. viscosity:200 cP
- Description:Pump, Drum Pump, Rechargeable Battery Operated, Polypropylene, 39"
- Wetted materials:PP, PVDF, Hastelloy C, FKM, PTFE, ETFE
- Tube length, inlet:99 cm (39")
- Max. temperature:60 °C (140 °F)
- Warranty:1 year
- Cat. no.:MFLX70510-44
- Max. Head:8 m (26.2 ft.)
Customers Who Bought This Also Bought