Masterflex® Power Cord, 230 VAC, Italian Plug; 6-ft Long
Catalog #: MFLX50001-76
Supplier: VWR International
Specifications
See all product configurations- Model:
- 50001-76
- 50001-68
- 50001-69
- 50001-64
- 50001-78
- 50001-74
- 50001-62
- Warranty:
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Optimize performance of your Masterflex® pump.
- Choose from a wide range of power cords
Choose an interchangeable cord/plug assembly for 115 or 230 VAC operation. Each 6-ft (1.8 m) cord and moded plug assembly features an IEC 320 appliance connector and rated for 10 A at 250 VAC.
- Length:6 ft.
- Description:Power Cord, Italian plug
- Model:50001-76
- Warranty:1 year
- Cat. no.:MFLX50001-76
- Electrical:230 VAC
Customers Who Bought This Also Bought