Masterflex® luer fitting, male luer lock×3/16 hose barb, Berry, 25/pk"
Catalog #: MFLX45520-05
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX45520-05
- MFLX45520-06
- MFLX45520-55
- MFLX45520-11
- MFLX45520-56
- MFLX45520-03
- MFLX45520-46
- MFLX45520-53
- MFLX45520-43
- MFLX45520-02
- MFLX45520-45
- MFLX45520-42
- MFLX45520-01
- MFLX45520-36
- MFLX45520-41
- MFLX45520-33
- MFLX45520-35
- MFLX45520-31
- MFLX45520-32
- MFLX45520-25
- MFLX45520-26
- MFLX45520-22
- MFLX45520-23
- MFLX45520-21
- MFLX45520-15
- MFLX45520-16
- MFLX45520-12
- MFLX45520-13
- Connection type (port 1):
- Male luer lock
- Male luer lock
- Male luer lock
- Male luer lock
- Male luer lock
- Male luer lock
- Male luer lock
- Male luer lock
- Male luer lock
- Male luer lock
- Male luer lock
- Male luer lock
- Male luer lock
- Male luer lock
- Male luer lock
- Male luer lock
- Male luer lock
- Male luer lock
- Male luer lock
- Male luer lock
- Male luer lock
- Male luer lock
- Male luer lock
- Male luer lock
- Male luer lock
- Male luer lock
- Male luer lock
- Male luer lock
- No. of ports:
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- Warranty:
- None
- None
- None
- None
- None
- None
- None
- None
- None
- None
- None
- None
- None
- None
- None
- None
- None
- None
- None
- None
- None
- None
- None
- None
- None
- None
- None
- None
- Currently Viewing
Specifications
About this item
Quick and easy assembly without tools.
- Constructed of durable Polyolefin
Available in 6 colors for quick and easy identification: berry, rose, yellow, lime, violet, and orange. Made of polyolefin, a transparent polycarbonate alternative containing no bisphenol-A (BPA).
Superior chemical resistance compared to polycarbonate. Sterilize by autoclave, gamma irradiation, or ethylene oxide. Meets USP Class VI. Animal-derived ingredient-free. Packs of 25.
- Barb size/tubing int.Ø (port 1):³⁄₁₆"
- Connection type:Male Luer to Barb
- Description:luer fitting, male luer lock×3/16 hose barb, Berry, 25/pk"
- Connection type (port 1):Male luer lock
- No. of ports:2
- Warranty:None
- Cat. no.:MFLX45520-05
- Fitting Material:CrystalVu
- Flow Pattern:Straight
Customers Who Bought This Also Bought