Masterflex® Fitting, Polypropylene, Straight, Male Luer Lock to Threaded Adapter, 1/4-28 UNF; 25/PK
Catalog #: MFLX45518-82
Supplier: VWR International
Specifications
See all product configurations- Model:
- 45518-82
- 45518-88
- 45504-84
- 45518-84
- 45518-86
- Connection type (port 1):
- Male luer lock
- Male luer lock
- Male luer lock
- Male luer lock
- Male luer lock
- Connection type (port 2):
- ¼-28 UNF
- ¼-18 NPT thread
- 10-33
- 10-32 special tapered thread
- ⅛-27 NPT thread
- No. of ports:
- 2
- 2
- 2
- 2
- 2
- Warranty:
- 3 months
- Currently Viewing
Specifications
About this item
Easily transition between luer fittings and UNF or NPT threads.
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
These adapters transition between luer fittings and UNF or NPT threads. Both male and female luer connections are available. All threaded connections are male thread.
- Connection type:Male Luer to Thread
- Description:Fitting, Polypropylene, Straight, Male Luer Lock to Threaded Adapter, ¼-28 UNF; 25/PK
- Model:45518-82
- Connection type (port 1):Male luer lock
- Connection type (port 2):¼-28 UNF
- No. of ports:2
- Fitting Material:Polypropylene
- Flow Pattern:Straight
- Thread Size UNF(M) (Port 1):¼"-28
Customers Who Bought This Also Bought