Masterflex® Fitting, Polypropylene, Elbow, Female Luer to Female Luer Adapter; 25/PK
Catalog #: MFLX45508-26
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX45508-26
- MFLX45508-84
- Model:
- 45508-26
- 45508-84
- Connection type (port 1):
- Female luer
- Female luer
- Connection type (port 2):
- Female luer
- Male luer slip
- No. of ports:
- 2
- 2
- Currently Viewing
Specifications
About this item
Full material traceability to ensure process integrity.
- Connection Type: Female Luer to Female Luer
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Manufactured from 100% virgin raw materials in a Class 100,000 environment
These luer fittings are ideal for a variety of applications, including syringes or small tubing. Manufactured in compliance with ISO 594-1 standards, these fittings are cleaned, inspected and fully traceable. All parts meet tight dimensional tolerances for increased reliability and process purity.
- Connection type:Female Luer Union
- Description:Fitting, Polypropylene, Elbow, Female Luer to Female Luer Adapter; 25/PK
- Model:45508-26
- Connection type (port 1):Female luer
- Connection type (port 2):Female luer
- No. of ports:2
- Cat. no.:MFLX45508-26
- Fitting Material:Polypropylene
- Flow Pattern:Elbow
Customers Who Bought This Also Bought