Masterflex® Fitting, Nylon, Straight, Female Luer x 1/4-28 UNF Bottom Sealing Thread; 25/PK
Catalog #: MFLX45505-76
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX45505-76
- MFLX45505-88
- MFLX45505-84
- MFLX45505-86
- MFLX45505-80
- MFLX45505-82
- MFLX45502-66
- MFLX45502-60
- MFLX45505-78
- Model:
- 45505-76
- 45505-88
- 45505-84
- 45505-86
- 45505-80
- 45505-82
- 45502-66
- 45502-60
- 45505-78
- Connection type (port 1):
- Female luer
- Male luer lock
- Male luer lock
- Male luer lock
- Female luer
- Male luer lock
- Female luer
- Female luer
- Female luer
- Connection type (port 2):
- 1/4-28 UNF Bottom Sealing Thread
- 1/4" NPT
- 10-32 UNF
- 1/8-27 NPT
- 1/8-27 NPT
- 1/4-28 UNF
- 1/4-28 UNF
- 10-32 UNF
- 1/8-27 NPT
- No. of ports:
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- Warranty:
- 3 months
- 3 months
- 3 months
- 3 months
- 3 months
- 3 months
- 3 months
- 3 months
- 3 months
- Currently Viewing
Specifications
About this item
Easily transition to a luer fitting.
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Easily complete your luer fittings systems with these premium connectors. Included are some special configurations available only in polycarbonate. The snap luer lock ring is for use with male luer by wide-bore hose barb fittings. Nylon material has good chemical resistance and can be sterilized via autoclave, ethylene oxide, or gamma irradiation.
- Connection type:Female Luer to Thread
- Description:Fitting, Nylon, Straight, Female Luer x 1/4-28 UNF Bottom Sealing Thread; 25/PK
- Model:45505-76
- Connection type (port 1):Female luer
- Connection type (port 2):1/4-28 UNF Bottom Sealing Thread
- No. of ports:2
- Warranty:3 months
- Fitting Material:Nylon
- Flow Pattern:Straight
- Thread Size UNF(M) (Port 1):¼"-28
Customers Who Bought This Also Bought