Masterflex® Fitting, Nylon, Straight, Male Luer Lock to Hose Barb Adapter, 5/32" ID; 25/PK
Catalog #: MFLX45505-06
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX45505-06
- MFLX45505-08
- MFLX45505-02
- MFLX45505-04
- MFLX45505-32
- MFLX45505-00
- MFLX45505-33
- MFLX45505-31
- MFLX45505-22
- MFLX45505-19
- Model:
- 45505-06
- 45505-08
- 45505-02
- 45505-04
- 45505-32
- 45505-00
- 45505-33
- 45505-31
- 45505-22
- 45505-19
- Connection type (port 1):
- Male luer lock
- Male luer lock
- Male luer lock
- Male luer lock
- Male luer lock
- Male luer lock
- Male luer slip
- Male luer lock
- Male luer slip
- Male luer lock
- No. of ports:
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- Warranty:
- 3 months
- 3 months
- 3 months
- 3 months
- 3 months
- 3 months
- 3 months
- 3 months
- 3 months
- 3 months
- Currently Viewing
Specifications
About this item
Ensure your process integrity with full material traceability.
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Hose barbs are available from 1/16" to 1/4" with either male or female luer connections. Male luer connections are available with either integral lock ring or separate lock ring.
- Barb size/tubing int.Ø (port 1):⁵⁄₃₂"
- Connection type:Male Luer to Barb
- Description:Fitting, Nylon, Straight, Male Luer Lock to Hose Barb Adapter, ⁵⁄₃₂" ID; 25/PK
- Model:45505-06
- Connection type (port 1):Male luer lock
- No. of ports:2
- Warranty:3 months
- Fitting Material:Nylon
- Flow Pattern:Straight
Customers Who Bought This Also Bought