Masterflex® Fitting, Nylon, Tee, Female Luer x Female Luer; 25/PK
Catalog #: MFLX45502-56
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX45502-56
- MFLX45505-72
- MFLX45505-56
- MFLX45502-84
- MFLX45502-85
- MFLX45502-80
- MFLX45502-28
- MFLX45502-22
- Model:
- 45502-56
- 45505-72
- 45505-56
- 45502-84
- 45502-85
- 45502-80
- 45502-28
- 45502-22
- Connection type (port 1):
- Female luer
- Male luer slip
- Male luer lock
- Female luer
- Female luer
- Female luer
- Female luer
- Female luer
- Connection type (port 2):
- Female luer
- Male luer slip
- Plug
- Male luer slip
- Female luer
- Male luer lock
- Cap
- Female luer
- Connection type (port 3):
- Female luer
- Male luer slip
- No. of ports:
- 3
- 2
- 1
- 2
- 2
- 2
- 1
- 2
- Warranty:
- 3 months
- 3 months
- 3 months
- 3 months
- 3 months
- 3 months
- 3 months
- 3 months
- Currently Viewing
Specifications
About this item
Easily transition to a luer fitting.
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Easily complete your luer fittings systems with these premium connectors. All female ports may be used with either slip or luer lock connections. Plugs and caps are also available.
- Connection type:Female Luer Union
- Description:Fitting, Nylon, Tee, Female Luer × Female Luer; 25/PK
- Model:45502-56
- Connection type (port 1):Female luer
- Connection type (port 2):Female luer
- Connection type (port 3):Female luer
- No. of ports:3
- Warranty:3 months
- Fitting Material:Nylon
- Flow Pattern:T
Customers Who Bought This Also Bought