Masterflex® Fitting, Nylon, Straight, Female Luer to Hose Barb Adapter, 5/32" ID; 25/PK
Catalog #: MFLX45502-06
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX45502-06
- MFLX45502-08
- MFLX45502-20
- MFLX45502-05
- MFLX45502-02
- MFLX45502-04
- MFLX45502-00
- MFLX45502-01
- Connection type (port 1):
- Female luer
- Female luer
- Female luer
- Female luer
- Female luer
- Female luer
- Female luer
- Female luer
- No. of ports:
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- Warranty:
- 3 months
- 3 months
- 3 months
- 3 months
- 3 months
- 3 months
- 3 months
- 3 months
- Currently Viewing
Specifications
About this item
Ensure your process integrity with full material traceability.
- Connection Type: Female Luer x 5/32" ID
- Ideal for use with flexible tubing
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance
Hose barbs are available from 1/16" to 1/4" with either male or female luer connections. Male luer connections are available with either integral lock ring or separate lock ring.
- Barb size/tubing int.Ø (port 1):⁵⁄₃₂"
- Connection type:Female Luer to Barb
- Description:Fitting, Nylon, Straight, Female Luer to Hose Barb Adapter, 5/32" ID; 25/PK
- Connection type (port 1):Female luer
- No. of ports:2
- Warranty:3 months
- Cat. no.:MFLX45502-06
- Fitting Material:Nylon
- Flow Pattern:Straight
Customers Who Bought This Also Bought