Flowline LC41-1001 Remote Relay Level Controller; two sensors, one relay
Catalog #: MFLX43300-32
Supplier: FLOWLINE
CSA Certified
Specifications
See all product configurations- Catalog No:
- MFLX43300-32
- MFLX43300-34
- Max. process temperature:
- 70 °C
- 70 °C
- Relay output:
- one SPDT. 250 VAC. 10 A (0.15 to 60 sec delay)
- two SPDT. 250 VAC. 10 A (0.15 to 60 sec delay)
- Warranty:
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Control large loads—SPDT relay(s) rated 250 VAC, 10 A resistive.
- LED indicators provide user with power, sensor and relay status
- Fail-safe relay control of pumps and valves with 0-60 second time delay
- PP 35 mm DIN enclosure with removable terminal straps
Controllers accept all Flowline(R) point level sensors and allow you to control external devices like pumps, valves, or alarms. Adjustable time delay prevents frequent relay-cycling. LEDs indicate wet/dry sensor condition. Mount controllers on any 35-mm DIN rail.
- Length:98.4 mm
- Description:Remote Relay Level Controller; two sensors, one relay
- Power:120/240 VAC; 50/60 Hz
- Max. process temperature:70 °C
- Relay output:one SPDT. 250 VAC. 10 A (0.15 to 60 sec delay)
- Warranty:1 year
- Cat. no.:MFLX43300-32
Customers Who Bought This Also Bought