Flowline LV20-5201 Mini-Float PVDF Level Switch, SPST, 1/8"NPT(M)
Catalog #: MFLX43299-26
Supplier: FLOWLINE
Specifications
See all product configurations- Catalog No:
- MFLX43299-26
- MFLX43299-24
- Accuracy of depth range:
- ±5 mm
- ±5 mm
- Min. process temperature:
- -40 °F
- -40 °F
- Max. process temperature:
- 90 °C
- 90 °C
- Max. pressure:
- 25 psi
- 25 psi
- Relay output:
- Reed: 50 VA at 120 VAC/VDC
- Reed: 50 VA at 120 VAC/VDC
- Wetted materials:
- PVDF
- Polypropylene
- Warranty:
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Control liquid level even in corrosive environments.
- Excellent for clean, non-coating or non-scaling liquids
Choose either vertical or horizontal mounting to fit your application. Reliable reed switch output for interface with PLC or relay control devices. Your liquid must have a specific gravity of 0.8 or greater.
Delivery: Includes submersible float with 2-ft (0.6-m) cable.
- Max. pressure:25 psi
- Description:Mini-Float PVDF Level Switch, SPST, 1/8"NPT(M)
- Power:120 VAC
- Wetted materials:PVDF
- Accuracy of depth range:±5 mm
- Max. process temperature:90 °C
- Min. process temperature:-40 °F
- Relay output:Reed: 50 VA at 120 VAC/VDC
- Warranty:1 year
- Cat. no.:MFLX43299-26
Customers Who Bought This Also Bought