Cadence Stainless steel stopcocks Female luer x female luer x male luer lock
Catalog #: MFLX41607-02
Supplier: CADENCE INC.
Specifications
See all product configurations- Catalog No:
- MFLX41607-02
- MFLX41607-00
- Connection type (port 1):
- Female luer
- Female luer
- Connection type (port 2):
- Female luer
- Male luer lock
- Connection type (port 3):
- Male luer lock
- No. of ports:
- 3
- 2
- Currently Viewing
Specifications
About this item
Exceptional durability.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Manufactured in an ISO 14644-1 Level 8 (formerly Class 100,000) clean room
- Full material traceability on all items
Easily connect your tubing to your system with these durable luer stopcocks.
- Description:Stainless steel stopcocks Female luer x female luer x male luer lock. 3 months warranty
- Material:Stainless steel
- Connection type (port 1):Female luer
- Connection type (port 2):Female luer
- Connection type (port 3):Male luer lock
- No. of ports:3
- Cat. no.:MFLX41607-02
Customers Who Bought This Also Bought