Cadence Luer Fitting Adapter, Nickel-Plated Brass, Female Luer Lock to 1/8" NPT(M)
Catalog #: MFLX41507-86
Supplier: CADENCE INC.
Specifications
See all product configurations- Catalog No:
- MFLX41507-86
- MFLX41507-87
- MFLX41507-56
- MFLX41507-73
- MFLX41507-84
- MFLX41507-57
- MFLX41507-71
- MFLX41507-53
- MFLX41507-72
- MFLX41507-55
- MFLX41507-66
- MFLX41507-51
- MFLX41507-70
- MFLX41507-52
- MFLX41507-63
- MFLX41507-65
- MFLX41507-62
- MFLX41507-85
- MFLX41507-60
- MFLX41507-54
- MFLX41507-61
- Connection type (port 1):
- Female luer
- Female luer
- Female luer
- Male luer lock
- Male luer lock
- Male luer slip
- Female luer
- Female luer
- Female luer
- Male luer lock
- Male luer lock
- Female luer
- Male luer lock
- Male luer lock
- Female luer
- Female luer
- Male luer slip
- Male luer lock
- Male luer slip
- Male luer slip
- Male luer lock
- Connection type (port 2):
- 1/8" NPT(M)
- 1/4" NPT(M)
- Female luer
- 1/4-28 UNF
- 1/8" NPT(M)
- Male luer slip
- 10-32 UNF
- Plug
- 1/4-28 UNF
- Male luer lock
- 1/4" Barb
- Male luer lock
- 10-32 UNF
- Plug
- 1/8" Barb
- 3/16" Barb
- 1/16" Barb
- 1/4" NPT(M)
- 1/4" Barb
- Plug
- 1/8" Barb
- No. of ports:
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 1
- 2
- 2
- 2
- 2
- 2
- 1
- 2
- 2
- 2
- 2
- 2
- 1
- 2
- Warranty:
- 6 months
- 6 months
- None
- None
- 6 months
- None
- None
- None
- None
- None
- None
- None
- None
- None
- None
- None
- None
- 6 months
- None
- None
- None
- Currently Viewing
Specifications
About this item
Excellent durability.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Manufactured in an ISO 14644-1 Level 8 (formerly Class 100,000) clean room
- Full material traceability on all items
Constructed of durable plated brass, these Luer Adapter Fittings are ideal for a wide range of applications.
- Connection type:Male Luer to Thread
- Description:Luer Fitting Adapter, Nickel-Plated Brass, Female Luer Lock to 1/8" NPT(M)
- Connection type (port 1):Female luer
- Connection type (port 2):1/8" NPT(M)
- No. of ports:2
- Warranty:6 months
- Cat. no.:MFLX41507-86
- Fitting Material:Nickel-Plated Brass
- Flow Pattern:Straight
- Thread Size NPT(M) (Port 1):⅛"
Customers Who Bought This Also Bought