Cadence Luer fittings, 316 SS fittings, female luer×male slip
Catalog #: MFLX41507-20
Supplier: CADENCE INC.
Specifications
See all product configurations- Catalog No:
- MFLX41507-20
- MFLX41507-28
- MFLX41507-24
- MFLX41507-44
- MFLX41507-25
- MFLX41507-45
- MFLX41507-22
- MFLX41507-33
- MFLX41507-23
- MFLX41507-34
- MFLX41507-31
- MFLX41507-21
- MFLX41507-32
- MFLX41507-29
- MFLX41507-30
- MFLX41507-26
- MFLX41507-46
- MFLX41507-89
- MFLX41507-27
- MFLX41507-48
- MFLX41507-90
- Connection type (port 1):
- Female luer
- Female luer
- Female luer
- Male luer lock
- Male luer lock
- Male luer lock
- Male luer slip
- Female luer
- Male luer lock
- Female luer
- Male luer lock
- Female luer
- Male luer lock
- Female luer
- Female luer
- Male luer lock
- Female luer
- Female luer
- Male luer lock
- Female luer
- Male luer lock
- Connection type (port 2):
- Male luer slip
- Plug
- Male luer lock
- Female luer
- Male luer lock
- No. of ports:
- 2
- 2
- 1
- 2
- 2
- 2
- 1
- 2
- 1
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- Warranty:
- None
- None
- None
- 6 months
- None
- 6 months
- None
- None
- None
- None
- None
- None
- None
- None
- None
- None
- 6 months
- None
- None
- 6 months
- None
- Currently Viewing
Specifications
About this item
Exceptional durability.
- Easy to disassemble for cleaning
- Ideal for harsh chemical environments
- Autoclavable
Constructed of durable 316 stainless steel, these Luer Adapter Fittings are ideal for a wide range of applications.
- Connection type:Female Luer to Male Luer
- Description:Luer fittings, 316 SS fittings, female luer×male slip
- Connection type (port 1):Female luer
- Connection type (port 2):Male luer slip
- No. of ports:2
- Warranty:None
- Cat. no.:MFLX41507-20
- Fitting Material:Nickel-Plated Brass
- Flow Pattern:Straight
Customers Who Bought This Also Bought