Cadence Luer Stopcock Fitting, Nickel-Plated Brass, Three-Way, Male Luer Lock x Male Luer Lock x Side-Arm Female Luer
Catalog #: MFLX41507-13
Supplier: CADENCE INC.
Specifications
See all product configurations- Connection type (port 1):
- Connection type (port 2):
- Connection type (port 3):
- Material:
- No. of ports:
- Wetted materials:
- Nickel-Plated Brass
- Nickel-Plated Brass
- Nickel-Plated Brass
- Nickel-Plated Brass
- Nickel-Plated Brass
- Nickel-Plated Brass
- Nickel-Plated Brass
- Warranty:
- None
- None
- None
- None
- None
- None
- None
- Currently Viewing
Specifications
About this item
Exceptional durability.
- Easy to disassemble for cleaning
- Stopcock handles turn 180°
- Autoclavable
These Cadence Science luer stopcocks are constructed of nickel-plated brass for enhanced durability. These stopcocks offer worry-free cleaning with easy disassembly to save valuable time.
- Description:Luer Stopcock Fitting, Nickel-Plated Brass, Three-Way, Male Luer Lock x Male Luer Lock x Side-Arm Female Luer; 1/Ea
- Wetted materials:Nickel-Plated Brass
- Warranty:None
- Cat. no.:MFLX41507-13
- Flow Pattern:Three-Way
- Inlet Port:Male Luer Lock
- Outlet Port:Male luer lock and female luer
Customers Who Bought This Also Bought