Cadence Luer Stopcock, Nickel-Plated Brass, Three-Way, Female Luer x Male Luer Lock x 3.5 mm ID
Catalog #: MFLX41507-11
Supplier: CADENCE INC.
Specifications
See all product configurations- Connection type (port 1):
- Connection type (port 2):
- Connection type (port 3):
- Material:
- No. of ports:
- Wetted materials:
- Nickel-Plated Brass
- Nickel-Plated Brass
- Nickel-Plated Brass
- Nickel-Plated Brass
- Nickel-Plated Brass
- Nickel-Plated Brass
- Nickel-Plated Brass
- Warranty:
- None
- None
- None
- None
- None
- None
- None
- Currently Viewing
Specifications
About this item
Exceptional durability.
- Easy to disassemble for cleaning
- Stopcock handles turn 180°
- Autoclavable
These Cadence Science luer stopcocks are constructed of nickel-plated brass for enhanced durability. These stopcocks offer worry-free cleaning with easy disassembly to save valuable time.
- Description:Luer Stopcock Fitting, Nickel-Plated Brass, Three-Way, Female Luer x Male Luer Lock x 3,5 mm Hose Barb; 1/Ea
- Wetted materials:Nickel-Plated Brass
- Warranty:None
- Cat. no.:MFLX41507-11
- Flow Pattern:Three-Way
- Inlet Port:Female Luer
- Outlet Port:Male luer lock and 3.5 mm hose barb
Customers Who Bought This Also Bought