Cadence Luer Stopcock Fitting, Nickel-Plated Brass, One-Way, Female Luer x Male Slip
Catalog #: MFLX41507-00
Supplier: CADENCE INC.
Specifications
See all product configurations- Connection type (port 1):
- Connection type (port 2):
- Connection type (port 3):
- Material:
- No. of ports:
- Wetted materials:
- Nickel-Plated Brass
- Nickel-Plated Brass
- Nickel-Plated Brass
- Nickel-Plated Brass
- Nickel-Plated Brass
- Nickel-Plated Brass
- Nickel-Plated Brass
- Warranty:
- None
- None
- None
- None
- None
- None
- None
- Currently Viewing
Specifications
About this item
Exceptional durability.
- Easy to disassemble for cleaning
- Stopcock handles turn 180°
- Autoclavable
These Cadence Science luer stopcocks are constructed of nickel-plated brass for enhanced durability. These stopcocks offer worry-free cleaning with easy disassembly to save valuable time.
- Description:Luer Stopcock Fitting, Nickel-Plated Brass, One-Way, Female Luer x Male Slip; 1/Ea
- Wetted materials:Nickel-Plated Brass
- Warranty:None
- Cat. no.:MFLX41507-00
- Flow Pattern:One-Way
- Inlet Port:Female Luer
- Outlet Port:Male luer slip
Customers Who Bought This Also Bought