Masterflex® Fitting, Natural Polypropylene, Elbow, Hose Barb Union, 3/8" ID; 10/PK
Catalog #: MFLX40610-24
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX40610-24
- MFLX40626-75
- MFLX50626-64
- MFLX50627-19
- MFLX50611-97
- MFLX40640-24
- MFLX40640-28
- MFLX40640-26
- MFLX40610-28
- MFLX40610-26
- MFLX40640-23
- MFLX40610-27
- MFLX50623-17
- MFLX50623-19
- MFLX40610-25
- MFLX41518-58
- MFLX51518-49
- MFLX40610-23
- MFLX50622-64
- MFLX40626-71
- MFLX40622-75
- MFLX40622-71
- MFLX06365-28
- MFLX06365-17
- Model:
- 40610-24
- 40626-75
- 50626-64
- 50627-19
- 50611-97
- 40640-24
- 40640-28
- 40640-26
- 40610-28
- 40610-26
- 40640-23
- 40610-27
- 50623-17
- 50623-19
- 40610-25
- 41518-58
- 51518-49
- 40610-23
- 50622-64
- 40626-71
- 40622-75
- 40622-71
- 06365-28
- 06365-17
- Orifice dimensions:
- 6.35 mm (0.25")
- 6.35 mm (0.25")
- 19.84 mm (0.78125")
- 11.9 mm (0.46875")
- 19.84 mm (0.78125")
- 11.9 mm (0.46875")
- 3.175 mm (0.125")
- 14.29 mm (0.5625")
- 8.73 mm (0.34375")
- 3.175 mm (0.125")
- 0.0625"
- 0.03125"
- Sterilisation:
- Ethylene oxide (ETO) or gamma
- Autoclave or ethylene oxide (ETO)
- Ethylene Oxide (ETO) or Autoclave
- Ethylene Oxide (ETO) or Autoclave
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene Oxide and autoclave
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene Oxide (ETO) or Autoclave
- Ethylene Oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Ethylene Oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Warranty:
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Currently Viewing
Specifications
About this item
Quick and easy assembly without tools.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Create 90° bends in flexible tubing—without the kinks!
- Barb size/tubing int.Ø (port 1):⅜"
- Barb size/tubing int.Ø (port 2):⅜"
- Connection type:Barbed Union
- Description:Fitting, Natural Polypropylene, Elbow, Hose Barb Union, ⅜" ID; 10/PK
- Model:40610-24
- Orifice dimensions:6.35 mm (0.25")
- Sterilisation:Ethylene oxide (ETO) or gamma
- Warranty:Out of box
- Fitting Material:Polypropylene
- Flow Pattern:Elbow
Customers Who Bought This Also Bought