Bushing, PTFE, 3/8" NPT(M) X 1/4" NPT(F)
Catalog #: MFLX34030-45
Supplier: MICROMOLD PRODUCTS, INC.
Specifications
See all product configurations- Catalog No:
- MFLX34030-45
- MFLX34030-44
- MFLX34030-50
- MFLX34030-46
- MFLX34030-54
- MFLX06546-10
- MFLX34030-43
- MFLX06546-06
- MFLX06546-07
- MFLX06546-08
- MFLX06546-09
- MFLX06546-05
- Model:
- 34030-45
- 34030-44
- 34030-50
- 34030-46
- 34030-54
- 06546-10
- 34030-43
- 06546-06
- 06546-07
- 06546-08
- 06546-09
- 06546-05
- Fitting depth:
- Sterilisation:
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Warranty:
- Currently Viewing
Specifications
About this item
Maintain a permanent connection.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Threaded fittings offer more permanent installation. Choose the size and material that meets your application needs.
- Connection type:Threaded Reducer
- Description:Bushing, PTFE, ⅜" NPT(M) × ¼" NPT(F)
- Model:34030-45
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Fitting Material:PTFE
- Flow Pattern:Straight
- Thread Size NPT(F) (Port 2):¼"
- Thread Size NPT(M) (Port 1):⅜"
Customers Who Bought This Also Bought