Female Threaded Tee Coupling, 1/4" NPT(F), PTFE
Catalog #: MFLX34030-20
Supplier: MICROMOLD PRODUCTS, INC.
Specifications
See all product configurations- Catalog No:
- MFLX34030-20
- MFLX34030-21
- MFLX34030-22
- MFLX34030-19
- MFLX06546-20
- MFLX06546-17
- MFLX06546-18
- MFLX06546-19
- Model:
- 34030-20
- 34030-21
- 34030-22
- 34030-19
- 06546-20
- 06546-17
- 06546-18
- 06546-19
- Fitting depth:
- Sterilisation:
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Warranty:
- Currently Viewing
Specifications
About this item
Maintain a permanent connection.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Threaded fittings are designed for more permanent installations. Choose the material and size that meets your application needs.
- Connection type:Threaded Union
- Description:Female Threaded Tee Coupling, ¼" NPT(F), PTFE
- Model:34030-20
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Fitting Material:PTFE
- Flow Pattern:T
- Thread Size NPT(F) (Port 1):¼"
- Thread Size NPT(F) (Port 2):¼"
- Thread Size NPT(F) (Port 3):1/4"
Customers Who Bought This Also Bought