John Guest Male Pipe Adapters, 1/4×1/4, 10 Per Pack
Catalog #: MFLX34006-03
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX34006-03
- MFLX34006-48
- MFLX34007-44
- MFLX34007-45
- MFLX34006-06
- MFLX34006-49
- MFLX34006-29
- MFLX34006-07
- MFLX34006-50
- MFLX34006-04
- MFLX34007-43
- MFLX34006-05
- MFLX34006-28
- MFLX34007-42
- MFLX34006-02
- MFLX34006-08
- MFLX34006-51
- MFLX34006-09
- MFLX34006-52
- Max. operating pressure:
- 150 psi for air, 250 psi for water
- 150 psi for air, 250 psi for water
- 150 psi at 70 °F, 60 psi at 140 °F (for water)
- 150 psi at 70 °F, 60 psi at 140 °F (for water)
- 150 psi for air, 250 psi for water
- 150 psi for air, 250 psi for water
- 150 psi for air, 250 psi for water
- 150 psi for air, 250 psi for water
- 150 psi for air, 250 psi for water
- 150 psi for air, 250 psi for water
- 150 psi at 70 °F, 60 psi at 140 °F (for water)
- 150 psi for air, 250 psi for water
- 150 psi for air, 250 psi for water
- 150 psi at 70 °F, 60 psi at 140 °F (for water)
- 150 psi for air, 250 psi for water
- 150 psi for air, 250 psi for water
- 150 psi for air, 250 psi for water
- 150 psi for air, 250 psi for water
- 150 psi for air, 250 psi for water
- Max. temperature:
- Air: 75 °C; Water: 60 °C (Air: 167 °F; Water: 140 °F)
- Air: 75 °C; Water: 60 °C (Air: 167 °F; Water: 140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- Air: 75 °C; Water: 60 °C (Air: 167 °F; Water: 140 °F)
- Air: 75 °C; Water: 60 °C (Air: 167 °F; Water: 140 °F)
- Air: 75 °C; Water: 60 °C (Air: 167 °F; Water: 140 °F)
- Air: 75 °C; Water: 60 °C (Air: 167 °F; Water: 140 °F)
- Air: 75 °C; Water: 60 °C (Air: 167 °F; Water: 140 °F)
- Air: 75 °C; Water: 60 °C (Air: 167 °F; Water: 140 °F)
- 60 °C (140 °F)
- Air: 75 °C; Water: 60 °C (Air: 167 °F; Water: 140 °F)
- Air: 75 °C; Water: 60 °C (Air: 167 °F; Water: 140 °F)
- 60 °C (140 °F)
- Air: 75 °C; Water: 60 °C (Air: 167 °F; Water: 140 °F)
- Air: 75 °C; Water: 60 °C (Air: 167 °F; Water: 140 °F)
- Air: 75 °C; Water: 60 °C (Air: 167 °F; Water: 140 °F)
- Air: 75 °C; Water: 60 °C (Air: 167 °F; Water: 140 °F)
- Air: 75 °C; Water: 60 °C (Air: 167 °F; Water: 140 °F)
- Max. vacuum:
- 762 mm Hg (30" Hg)
- 762 mm Hg (30" Hg)
- 762 mm Hg (30" Hg)
- 762 mm Hg (30" Hg)
- 762 mm Hg (30" Hg)
- 762 mm Hg (30" Hg)
- 762 mm Hg (30" Hg)
- 762 mm Hg (30" Hg)
- 762 mm Hg (30" Hg)
- 762 mm Hg (30" Hg)
- 762 mm Hg (30" Hg)
- 762 mm Hg (30" Hg)
- 762 mm Hg (30" Hg)
- 762 mm Hg (30" Hg)
- 762 mm Hg (30" Hg)
- Min. temperature:
- Air: –25°; Water: 0° °C (Air: –14°; Water: 33° °F)
- Air: –25°; Water: 0° °C (Air: –14°; Water: 33° °F)
- 1 °C (33 °F)
- 1 °C (33 °F)
- Air: –25°; Water: 0° °C (Air: –14°; Water: 33° °F)
- Air: –25°; Water: 0° °C (Air: –14°; Water: 33° °F)
- Air: –25°; Water: 0° °C (Air: –14°; Water: 33° °F)
- Air: –25°; Water: 0° °C (Air: –14°; Water: 33° °F)
- Air: –25°; Water: 0° °C (Air: –14°; Water: 33° °F)
- Air: –25°; Water: 0° °C (Air: –14°; Water: 33° °F)
- 1 °C (33 °F)
- Air: –25°; Water: 0° °C (Air: –14°; Water: 33° °F)
- Air: –25°; Water: 0° °C (Air: –14°; Water: 33° °F)
- 1 °C (33 °F)
- Air: –25°; Water: 0° °C (Air: –14°; Water: 33° °F)
- Air: –25°; Water: 0° °C (Air: –14°; Water: 33° °F)
- Air: –25°; Water: 0° °C (Air: –14°; Water: 33° °F)
- Air: –25°; Water: 0° °C (Air: –14°; Water: 33° °F)
- Air: –25°; Water: 0° °C (Air: –14°; Water: 33° °F)
- Seal material:
- Nitrile
- Nitrile
- EPDM
- EPDM
- Nitrile
- Nitrile
- Nitrile
- Nitrile
- Nitrile
- Nitrile
- EPDM
- Nitrile
- Nitrile
- EPDM
- Nitrile
- Nitrile
- Nitrile
- Nitrile
- Nitrile
- Sterilisation:
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave only
- Autoclave only
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave only
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave only
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Warranty:
- 20 years
- 20 years
- 20 years
- 20 years
- 20 years
- 20 years
- 20 years
- 20 years
- 20 years
- 20 years
- 20 years
- 20 years
- 20 years
- 20 years
- 20 years
- 20 years
- 20 years
- 20 years
- 20 years
- Currently Viewing
Specifications
About this item
No need to buy two fitting halves.
- Meet NSF and FDA compliance for food-grade applications
- Quick-disconnect convenience for a wide variety of tubing material—including soft metals!
A single fitting offers secure connections and quick disconnection—no need to purchase two fitting halves. Simply push tubing past the O-ring to the internal tube stop—steel teeth on the collet grip tubing for leakproof connections. To disconnect, press collet against fitting body to disengage steel teeth— tubing slides right out.
Fittings work with semirigid plastic (polypropylene, polyethylene, nylon) and soft metal (brass, copper, mild steel) tubing. To connect flexible tubing such as Tygon® or silicone, order soft tube supports.
- Connection type:Push-to-Connect to Thread
- Max. temperature:Air: 75 °C; Water: 60 °C (Air: 167 °F; Water: 140 °F)
- Seal material:Nitrile
- Description:Male Pipe Adapters, ¼×¼, 10 Per Pack
- Min. temperature:Air: –25°; Water: 0° °C (Air: –14°; Water: 33° °F)
- Max. vacuum:762 mm Hg (30" Hg)
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Max. operating pressure:150 psi for air, 250 psi for water
- Warranty:20 years
- Fitting Material:Acetal
- Flow Pattern:Straight
- Push-to-connect Tube O.D. (Port 1):¼"
- Thread Size NPT(M) (Port 2):¼"
Customers Who Bought This Also Bought