Specifications
See all product configurations- Model:
- 33501-96
- 32498-97
- 32498-40
- 32916-50
- Connections:
- One USB connects to computor for power and data, 2nd USB for addtional power, M12 attaches to Masterflex Flow Sensor
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Make the most of your Masterflex flowmeters with these replacement parts and other accessories.
- Provides an easy connection to the flow sensor to facilitate calibration
- Software makes it easy to finely tune the flow sensor for the flow range that the application needs
- Enables data to be recorded / captured for real-time observation using a connected computer or download to review at a later time
- Optimize performance of your flowmeter with these accessories
The USB data converter is used to communicate via the serial interface to the Masterflex Ultrasonic Flow Sensor using a computer. The same data cable can used on any of the Masterflex Flow Sensors.
The software / data cable enable simple / fine adjustment of the flow sensors to best match it to a specific task.
To assist in problem solving, one can view real-time data in a graphical display when connected to a computer or save data points for later analysis.
Allows one to use the sensor on a different tubing formulation or wall thickness if desired.
Supported operating systems:
- Win98, Win2000, Win XP, Win7, Win8, Win10
Screen resolution:
- 1024 x 640 or higher
Interface:
-1 USB port
Processor:
- Pentium 700 MHz or higher
RAM:
- 256 MB or higher
Software (needed by user - not provided):
- Excel (for the management of the measurement data)
These power supplies, adapters, and other accessories are suitable for use with your Masterflex flowmeter and flow sensors.
- Description:Masterflex Ultrasonic flow sensor communications package
- Model:33501-96
- Connections:One USB connects to computor for power and data, 2nd USB for addtional power, M12 attaches to Masterflex Flow Sensor
- Warranty:1 year
- Compatible with:33501-13, 33501-14, 33501-15, 33501-16, 33501-17, 33501-18, 33501-24, 33501-25, 33501-26, 33501-35, 33501-36, 33501-73
- Cat. no.:MFLX33501-96